Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEC-M40
MALE M50 TO FEMALE M40 ADAPTER
This item cannot be canceled or returned
Description
MALE M50 TO FEMALE M40 ADAPTER
Specifications
Specifications
| Manufacturer Part Number |
CEC-M40 |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
MALE M50 TO FEMALE M40 ADAPTER |
| Connection Type |
Male/Female |
| External Thread |
M50 |
| Internal Thread |
M40 |
| Length |
0.87 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.205 lbs |