Series Information
| Manufacturer Part Number | CECP82276T-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5HP, 1180RPM, 3PH, 60HZ, 254TC, TEFC |
| Type | Chem Process |
| Horsepower | 7-1/2 hp |
| Speed | 1,180 RPM |
| RPM | 1,180 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| IEC Frame | 254TC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 10.5 A |
| Bearing Type | Ball |
| Length | 25.28 " |
| Approvals | cCSAus, CSA EEV, UR |
| Net Weight | 346 lbs |
| Gross Weight | 346 lbs |