Series Information
| Manufacturer Part Number | CECP83582-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1HP, 1155RPM, 3PH, 60HZ, 56C, 0526M |
| Type | Chemical Processing |
| Horsepower | 1 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed |
| Mounting | C-Face, Foot Mount |
| Current Rating | 1.7 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Length | 14.81 " |
| Net Weight | 56 lbs |
| Gross Weight | 56 lbs |