Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CECR9304T Baldor-ABB Motors Motors, 30HP, 1770RPM, 3PH, 60HZ, 286T, TEFC, F1
MFG Item Number
CECR9304T
CECR9304T Baldor-ABB Motors Motors, 30HP, 1770RPM, 3PH, 60HZ, 286T, TEFC, F1
MFG Item Number
CECR9304T
This item cannot be canceled or returned
Description
30HP, 1770RPM, 3PH, 60HZ, 286T, TEFC, F1
Specifications
Specifications
| Manufacturer Part Number |
CECR9304T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
30HP, 1770RPM, 3PH, 60HZ, 286T, TEFC, F1 |
| Type |
Crusher |
| Horsepower |
30 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
286TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face |
| Current Rating |
37 A |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
27.93 " |
| Net Weight |
515.999 lbs |
| Gross Weight |
515.999 lbs |
CECR9304T
Baldor-ABB Motors Motors