CEL11303

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CEL11303

Baldor-ABB Motors Motors

CEL11303

Baldor-ABB Motors Motors
.5HP, 3450RPM, 1PH, 60HZ, 56C, 3413LC
MFG Item Number
CEL11303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CEL11303
.5HP, 3450RPM, 1PH, 60HZ, 56C, 3413LC

Series Information

Specifications

Specifications
Manufacturer Part Number CEL11303
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description .5HP, 3450RPM, 1PH, 60HZ, 56C, 3413LC
Type General Purpose
Horsepower 1/2 hp
Phase 1
Frequency 60 Hz
NEMA Frame 56C
AC Voltage 110-120 VAC
Nominal Voltage 120 VAC
Mounting Foot Mount
Current Rating 4.9 A
Service Factor 1.25
Composition Steel
Net Weight 24 lbs
Gross Weight 24 lbs