CEM2394T
Baldor-ABB Motors Motors, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CEM2394T Baldor-ABB Motors Motors, M Series, 15HP, 3520RPM, 3PH, 60HZ, 254TC, 0930M
MFG Item Number
CEM2394T

CEM2394T Baldor-ABB Motors Motors, M Series, 15HP, 3520RPM, 3PH, 60HZ, 254TC, 0930M

MFG Item Number
CEM2394T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, M Series
Item #
CEM2394T
15HP, 3520RPM, 3PH, 60HZ, 254TC, 0930M

M Series Information


Specifications

Specifications
Manufacturer Part Number CEM2394T
Manufacturer Baldor-ABB Motors
Product Series M
Family Series Baldor-ABB Motors Motors, M Series
Description 15HP, 3520RPM, 3PH, 60HZ, 254TC, 0930M
Type General Purpose
Horsepower 15 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
NEMA Frame 254TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 17.5 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 23.78 "
Net Weight 250 lbs
Gross Weight 250 lbs
Alternatives
171586.60
171586.60
Leeson Motors, Three Phase C Face Series