Series Information
| Manufacturer Part Number | CEM2532T-G |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 25HP, 1180RPM, 3PH, 60HZ, 324TC, OPSB |
| Type | General Purpose |
| Horsepower | 25 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 324TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | C-Face, Foot Mount |
| Current Rating | 34 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Length | 27.69 " |
| Net Weight | 383 lbs |
| Gross Weight | 383 lbs |