Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEM2554T-4
125HP, 3540RPM, 3PH, 60HZ, 404TSC, 4476M
MFG Item Number
CEM2554T-4
This item cannot be canceled or returned
Description
125HP, 3540RPM, 3PH, 60HZ, 404TSC, 4476M
Specifications
Specifications
| Manufacturer Part Number |
CEM2554T-4 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
125HP, 3540RPM, 3PH, 60HZ, 404TSC, 4476M |
| Horsepower |
125 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| NEMA Frame |
404TSC |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Open Drip Proof |
| Mounting |
C-Face, Foot Mount |
| Current Rating |
143 A |
| Net Weight |
590 lbs |
| Gross Weight |
590 lbs |
CEM2554T-4
Baldor-ABB Motors Motors