Series Information
| Manufacturer Part Number | CEM3158T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 3HP, 3450RPM, 3PH, 60HZ, 145TC, 3530M |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Mounting | Foot Mount |
| Current Rating | 3.8 A, 8-7.6 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 46 lbs |
| Gross Weight | 46 lbs |