CEM3554T-5

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CEM3554T-5 Baldor-ABB Motors Motors, 1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 3524M
MFG Item Number
CEM3554T-5

CEM3554T-5 Baldor-ABB Motors Motors, 1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 3524M

MFG Item Number
CEM3554T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CEM3554T-5
1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 3524M

Series Information

Specifications

Specifications
Manufacturer Part Number CEM3554T-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 3524M
Type General Purpose
Horsepower 1-1/2 hp
Speed 1,760 RPM
RPM 1,760 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145TC
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 1.8 A
Service Factor 1.15
Composition Cast Iron
Net Weight 42 lbs
Gross Weight 42 lbs