CEM3558T
Baldor-ABB Motors Motors, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CEM3558T Baldor-ABB Motors Motors, M Series, 2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M
MFG Item Number
CEM3558T

CEM3558T Baldor-ABB Motors Motors, M Series, 2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M

MFG Item Number
CEM3558T
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, M Series
Item #
CEM3558T
2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M

M Series Information


Specifications

Specifications
Manufacturer Part Number CEM3558T
Manufacturer Baldor-ABB Motors
Product Series M
Family Series Baldor-ABB Motors Motors, M Series
Description 2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M
Type General Purpose
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 145TC
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 2.9 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 14.17 "
Net Weight 46 lbs
Gross Weight 46 lbs
Alternatives
121181.00
121181.00
Leeson Motors, Three Phase C Face Series