CEM3559T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CEM3559T Baldor-ABB Motors Motors, 3HP, 3450RPM, 3PH, 60HZ, 145TC, 3532M

MFG Item Number
CEM3559T

CEM3559T Baldor-ABB Motors Motors, 3HP, 3450RPM, 3PH, 60HZ, 145TC, 3532M

MFG Item Number
CEM3559T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CEM3559T
3HP, 3450RPM, 3PH, 60HZ, 145TC, 3532M

Series Information

Specifications

Specifications
Manufacturer Part Number CEM3559T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 3HP, 3450RPM, 3PH, 60HZ, 145TC, 3532M
Type General Purpose
Horsepower 3 hp
Speed 3,450 RPM
RPM 3,450 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145TC
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 3.6 A, 7.9-7.2 A
Service Factor 1.15
Composition Cast Iron
Net Weight 52 lbs
Gross Weight 52 lbs
Alternatives
121929.00
121929.00
Leeson Motors, Three Phase C Face Series