M Series Information
| Manufacturer Part Number | CEM3583T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | M |
| Family Series | Baldor-ABB Motors Motors, M Series |
| Description | 1.5HP, 3500RPM, 3PH, 60HZ, 143TC, 0520M |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| NEMA Frame | 143TC |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed |
| Current Rating | 1.9 A |
| Inverter Duty | No |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 13.03 " |
| Net Weight | 55 lbs |
| Gross Weight | 55 lbs |