M Series Information
| Manufacturer Part Number | CEM3615T-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | M |
| Family Series | Baldor-ABB Motors Motors, M Series |
| Description | 5HP, 1750 RPM, 3PH, 60HZ, 184TC. TEFC |
| Type | General Purpose, High Efficiency |
| Horsepower | 5 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 184TC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed |
| Current Rating | 5.3 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Bearing Type | Ball |
| Length | 19.2 " |
| Net Weight | 93 lbs |
| Gross Weight | 93 lbs |