Series Information
| Manufacturer Part Number | CEM3664T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 2HP, 1165RPM, 3PH, 60HZ, 184TC, 0642M |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 1,165 RPM |
| RPM | 1,165 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3.2 A, 6.6-6.3 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 115 lbs |
| Gross Weight | 115 lbs |