Series Information
| Manufacturer Part Number | CEM4310T-G |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 60HP, 3565RPM, 3PH, 60HZ, 364TSC, TEFC |
| Type | General Industrial |
| Horsepower | 60 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364TSC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face, Foot Mount |
| Current Rating | 66.3 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Length | 31.31 " |
| Net Weight | 900 lbs |
| Gross Weight | 900 lbs |