CEM4314T
Baldor-ABB Motors Motors, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CEM4314T Baldor-ABB Motors Motors, M Series, 60HP, 1780RPM, 3PH, 60HZ, 364TC, A3658M
MFG Item Number
CEM4314T

CEM4314T Baldor-ABB Motors Motors, M Series, 60HP, 1780RPM, 3PH, 60HZ, 364TC, A3658M

MFG Item Number
CEM4314T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, M Series
Item #
CEM4314T
60HP, 1780RPM, 3PH, 60HZ, 364TC, A3658M

M Series Information


Specifications

Specifications
Manufacturer Part Number CEM4314T
Manufacturer Baldor-ABB Motors
Product Series M
Family Series Baldor-ABB Motors Motors, M Series
Description 60HP, 1780RPM, 3PH, 60HZ, 364TC, A3658M
Type General Purpose
Horsepower 60 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 364TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 68 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 33.44 "
Net Weight 854 lbs
Gross Weight 854 lbs
Alternatives
171595.60
171595.60
Leeson Motors, Three Phase C Face Series