M Series Information
| Manufacturer Part Number | CEM7060T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | M |
| Family Series | Baldor-ABB Motors Motors, M Series |
| Description | Motor 286TC, PREMIUM EFFICENCY |
| Type | Explosion Proof, High Efficiency |
| Horsepower | 30 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 286TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Explosion Proof |
| Mounting | C-Face Footed |
| Current Rating | 36 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Length | 28.61 " |
| Approvals | CSA, UL |
| Net Weight | 552 lbs |
| Gross Weight | 552 lbs |