M Series Information
| Manufacturer Part Number | CEM7170T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | M |
| Family Series | Baldor-ABB Motors Motors, M Series |
| Description | Baldor Motor |
| Type | Explosion Proof, High Efficiency |
| Horsepower | 10 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 215TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Explosion Proof |
| Mounting | C-Face Footed |
| Current Rating | 12.2 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Length | 20.65 " |
| Approvals | CSA, UL |
| Net Weight | 249 lbs |
| Gross Weight | 249 lbs |