Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEO100M125 Eaton's Bussmann series Fuses, CEO Series, 100M125 415V AC BS88 FUSE
MFG Item Number
CEO100M125
CEO100M125 Eaton's Bussmann series Fuses, CEO Series, 100M125 415V AC BS88 FUSE
MFG Item Number
CEO100M125
This item cannot be canceled or returned
Description
100M125 415V AC BS88 FUSE
Specifications
Specifications
| Manufacturer Part Number |
CEO100M125 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CEO |
| Family Series |
Eaton's Bussmann series Fuses, CEO Series |
| Description |
Eaton Bussmann series low voltage British standard fuse, Fuse-link, LV, 100 A, AC 415 V, BS88/A4, 27 x 110 mm, gM, BS, 100M125 |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
100 A |
| AC Voltage |
415 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Comments |
Also Rated at 125 Amps for Motor Start |
| Net Weight |
0.2258 lbs |
| Gross Weight |
0.2258 lbs |
CEO100M125
Eaton's Bussmann series Fuses, CEO Series