Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEO50 Eaton's Bussmann series Fuses, CEO Series, 50AMP 500V AC BS88 gG FUSE
CEO50 Eaton's Bussmann series Fuses, CEO Series, 50AMP 500V AC BS88 gG FUSE
This item cannot be canceled or returned
Description
50AMP 500V AC BS88 gG FUSE
Specifications
Specifications
| Manufacturer Part Number |
CEO50 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CEO |
| Family Series |
Eaton's Bussmann series Fuses, CEO Series |
| Description |
Fuse-link, LV, 50 A, AC 500 V, BS88/A4, 25 x 110 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
50 A |
| AC Voltage |
550 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
77.6 lbs |
| Gross Weight |
4.85 lbs |
CEO50
Eaton's Bussmann series Fuses, CEO Series