Compact EP Series Information
| Manufacturer Part Number | CEP-FSPDB115 |
|---|---|
| Manufacturer | Mersen |
| Product Series | Compact EP |
| Family Series | Mersen Power Distribution Blocks, Compact EP Series |
| Description | Compact PDB 600V 90A - 115A Tin-plated Aluminum 1-Pole 2 - 4 + 3 openings; 2 - 14 --- 8-16 + 4-15 |
| AC Voltage | 600 VAC |
| Current Rating | 115 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 7 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail |
| Line Side Wire Range | 14-2 AWG |
| Output Wire Range | 16-4 AWG |
| Cover Included | Yes |
| Protection Rating | IP20 |
| Color | White |
| Approvals | CSA, UR |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.17 lbs |