Compact EP Series Information
| Manufacturer Part Number | CEP-FSPDB200 |
|---|---|
| Manufacturer | Mersen |
| Product Series | Compact EP |
| Family Series | Mersen Power Distribution Blocks, Compact EP Series |
| Description | Compact PDB 600V 155A - 200A Tin-plated Aluminum 1-Pole 1 - 8 openings; 4/0 - 10 --- 4-14 |
| AC Voltage | 600 VAC |
| Current Rating | 200 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 8 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail |
| Line Side Wire Range | 10-4/0 AWG |
| Output Wire Range | 14-4 AWG |
| Cover Included | Yes |
| Protection Rating | IP20 |
| Color | White |
| Approvals | CSA, UR |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.35 lbs |