Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEP7-1EEBB Sprecher + Schuh Contactors, CEP7 Series, CEP7 0.2-1.0 A Direct Mnt O/L
MFG Item Number
PN-433591
CEP7-1EEBB Sprecher + Schuh Contactors, CEP7 Series, CEP7 0.2-1.0 A Direct Mnt O/L
MFG Item Number
PN-433591
This item cannot be canceled or returned
Description
CEP7 0.2-1.0 A Direct Mnt O/L
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors, CEP7 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
CEP7 |
| Manufacturer Part Number |
PN-433591 |
| Description |
CEP7 0.2-1.0 A Direct Mnt O/L |
| Type |
Electronic Overload Relay |
| For Use With |
Motor Protection |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.685 lbs |
CEP7-1EEBB
Sprecher + Schuh Contactors, CEP7 Series