Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEP7-1EEGP Sprecher + Schuh Contactors, CEP7 Series, CEP7 20-100 A Pass-thru O/L EE
MFG Item Number
PN-433607
CEP7-1EEGP Sprecher + Schuh Contactors, CEP7 Series, CEP7 20-100 A Pass-thru O/L EE
MFG Item Number
PN-433607
This item cannot be canceled or returned
Description
CEP7 20-100 A Pass-thru O/L EE
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors, CEP7 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
CEP7 |
| Manufacturer Part Number |
PN-433607 |
| Description |
CEP7 20-100 A Pass-thru O/L EE |
| Type |
Solid State Overload Relay |
| For Use With |
CA7 Contactors |
| Approvals |
CCC, CE, cULus, TUV |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CEP7-1EEGP
Sprecher + Schuh Contactors, CEP7 Series