Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sprecher + Schuh Contactors, CEP7 Series
CEP7-1EFDB
Sprecher + Schuh Contactors, CEP7 Series
CEP7 3.2-16.0 A Direct Mnt O/L
MFG Item Number
PN-433613
Description
CEP7 3.2-16.0 A Direct Mnt O/L
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors, CEP7 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
CEP7 |
| Manufacturer Part Number |
PN-433613 |
| Description |
CEP7 3.2-16.0 A Direct Mnt O/L |
| Type |
Solid State Overload Relay |
| For Use With |
CA7, CAN7 Contactors |
| Approvals |
CCC, CE, cULus, TUV |
| Net Weight |
0.665 lbs |
| Gross Weight |
0.665 lbs |
CEP7-1EFDB
Sprecher + Schuh Contactors, CEP7 Series