Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEP7-1EFEB Sprecher + Schuh Contactors, CEP7 Series, CEP7 5.4-27.0 A Direct Mnt O/L
MFG Item Number
PN-433615
CEP7-1EFEB Sprecher + Schuh Contactors, CEP7 Series, CEP7 5.4-27.0 A Direct Mnt O/L
MFG Item Number
PN-433615
Description
CEP7 5.4-27.0 A Direct Mnt O/L
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors, CEP7 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
CEP7 |
| Manufacturer Part Number |
PN-433615 |
| Description |
CEP7 5.4-27.0 A Direct Mnt O/L |
| Type |
Solid State Overload Relay |
| For Use With |
CA7, CAN7 Contactors |
| Approvals |
CCC, CE, cULus, TUV |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.68 lbs |
CEP7-1EFEB
Sprecher + Schuh Contactors, CEP7 Series