Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEP7-1EFHZ Sprecher + Schuh Contactors, CEP7 Series, 30...150A Pass-thru O/L EF
MFG Item Number
PN-644089
CEP7-1EFHZ Sprecher + Schuh Contactors, CEP7 Series, 30...150A Pass-thru O/L EF
MFG Item Number
PN-644089
This item cannot be canceled or returned
Description
30...150A Pass-thru O/L EF
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors, CEP7 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
CEP7 |
| Manufacturer Part Number |
PN-644089 |
| Description |
30...150A Pass-thru O/L EF |
| Type |
Solid State Overload Relay |
| For Use With |
Contactors |
| Approvals |
CCC, CE, cULus, TUV |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.465 lbs |
CEP7-1EFHZ
Sprecher + Schuh Contactors, CEP7 Series