Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Conduit, CEP Series
CEP7545KON
Konkore Fittings (SCI) Conduit, CEP Series
EMT Elbow, Steel, 45 Deg., 3/4in.
MFG Item Number
CEP7545KON
This item cannot be canceled or returned
Description
EMT Elbow, Steel, 45 Deg., 3/4in.
- 45‑ and 90‑Degree CEP EMT Elbows
- Steel Standard Materials
- Zinc Plated Standard Finish
Specifications
Specifications
| Manufacturer Part Number |
CEP7545KON |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
CEP |
| Family Series |
Konkore Fittings (SCI) Conduit, CEP Series |
| Description |
EMT Elbow, Steel, 45 Deg., 3/4in. |
| Trade Size |
3/4 " |
| Material |
Steel |
| Type |
EMT (Electrical Metallic Tubing) |
| Liquid Tight |
No |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Composition |
Metallic |
| Angle |
45 ° |
| Net Weight |
0.495 lbs |
| Gross Weight |
0.495 lbs |
CEP7545KON
Konkore Fittings (SCI) Conduit, CEP Series