Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEP9-ECM-ETR Sprecher + Schuh Contactors, CEP9 EtherNet/IP Communication
MFG Item Number
PN-190654
CEP9-ECM-ETR Sprecher + Schuh Contactors, CEP9 EtherNet/IP Communication
MFG Item Number
PN-190654
This item cannot be canceled or returned
Description
CEP9 EtherNet/IP Communication
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors |
| Manufacturer |
Sprecher + Schuh |
| Manufacturer Part Number |
PN-190654 |
| Description |
CEP9 EtherNet/IP Communication |
| Type |
Communication Module |
| For Use With |
CEP9 Series |
| Approvals |
CE, cULus |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
CEP9-ECM-ETR
Sprecher + Schuh Contactors