Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEP9-ESM-I-T-60 Sprecher + Schuh Contactors, CEP9 Series, CEP9 60 Amp Sensing Module
MFG Item Number
PN-236687
CEP9-ESM-I-T-60 Sprecher + Schuh Contactors, CEP9 Series, CEP9 60 Amp Sensing Module
MFG Item Number
PN-236687
Item Number
CEP9-ESM-I-T-60
This item cannot be canceled or returned
Description
CEP9 60 Amp Sensing Module
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors, CEP9 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
CEP9 |
| Manufacturer Part Number |
PN-236687 |
| Description |
CEP9 60 Amp Sensing Module |
| Type |
Current Measuring Module |
| For Use With |
CEP9 Series |
| Approvals |
CE, cULus |
| Net Weight |
0.555 lbs |
| Gross Weight |
0.92 lbs |
CEP9-ESM-I-T-60
Sprecher + Schuh Contactors, CEP9 Series