CES6023
Appleton Plugs & Receptacles, CES/CESD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CES6023 Appleton Plugs & Receptacles, CES/CESD Series, RECEPTACLE 2W 3P 60A CES

MFG Item Number
CES-6023

CES6023 Appleton Plugs & Receptacles, CES/CESD Series, RECEPTACLE 2W 3P 60A CES

MFG Item Number
CES-6023
Item Number
CES6023
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, CES/CESD Series
Item #
CES6023
RECEPTACLE 2W 3P 60A CES

CES/CESD Series Information

CES and CESD Factory Sealed 30 and 60 Amp Pin and Sleeve Receptacles offer explosionproof protection for stationary or portable equipment used in hazardous locations. The Slide‑Lok feature enforces a three‑stage power insertion process to prevent unintended power up or accidental disconnect. Factory sealed and constructed of triple coated malleable iron with copperfree aluminum cover, these receptacles are designed for rugged and reliable performance.

Specifications

Specifications
Manufacturer Part Number CES-6023
Manufacturer Appleton
Product Series CES/CESD
Family Series Appleton Plugs & Receptacles, CES/CESD Series
Description Pin and Sleeve Receptacle Assembly, Type Feed Through, Voltage Rating 125 to 250 VAC, Current Rating 60 Ampere, Number of Poles 3, Number of Wires 2, Hub Size 1-1/4 Inch, Enclosure Class I Div 1 and 2 Group C D, Approval UL 894/1010/1682/1686, CSA C22.2,
Connection Type Receptacle
Connection Description Explosionproof
Current Rating 60 A
Voltage 125 V, 250 V
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Built-In Strain Relief Yes
Material Metallic
Terminal Type Screw
Approvals CSA, UL
Comments Complete With Box
Net Weight 16 lbs
Gross Weight 16 lbs