CESD3023
Appleton Plugs & Receptacles, CES/CESD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CESD3023 Appleton Plugs & Receptacles, CES/CESD Series, RECEPTACLE 2W 3P 30A CESD

MFG Item Number
CESD-3023

CESD3023 Appleton Plugs & Receptacles, CES/CESD Series, RECEPTACLE 2W 3P 30A CESD

MFG Item Number
CESD-3023
Item Number
CESD3023
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, CES/CESD Series
Item #
CESD3023
RECEPTACLE 2W 3P 30A CESD

CES/CESD Series Information

CES and CESD Factory Sealed 30 and 60 Amp Pin and Sleeve Receptacles offer explosionproof protection for stationary or portable equipment used in hazardous locations. The Slide‑Lok feature enforces a three‑stage power insertion process to prevent unintended power up or accidental disconnect. Factory sealed and constructed of triple coated malleable iron with copperfree aluminum cover, these receptacles are designed for rugged and reliable performance.

Specifications

Specifications
Manufacturer Part Number CESD-3023
Manufacturer Appleton
Product Series CES/CESD
Family Series Appleton Plugs & Receptacles, CES/CESD Series
Description Appleton CESD Series Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 30 AMP, Voltage Rating: 125 - 250 VAC, Phase: 1 PH, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum Receptacle And Cover, Malleable Iron
Connection Type Receptacle
Connection Description Explosionproof
Current Rating 30 A
Voltage 125 V, 250 V
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Built-In Strain Relief Yes
Material Metallic
Terminal Type Screw
Approvals CSA, UL
Comments Complete With Box
Net Weight 5.34 lbs
Gross Weight 5.34 lbs