Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CESSWDM3615T Baldor-ABB Motors Motors, SSWDM Series, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M
MFG Item Number
CESSWDM3615T
CESSWDM3615T Baldor-ABB Motors Motors, SSWDM Series, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M
MFG Item Number
CESSWDM3615T
This item cannot be canceled or returned
Description
5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M
Specifications
Specifications
| Manufacturer Part Number |
CESSWDM3615T |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
SSWDM |
| Family Series |
Baldor-ABB Motors Motors, SSWDM Series |
| Description |
5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M |
| Type |
High Efficiency, Washdown |
| Horsepower |
5 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
184TC |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Footed |
| Current Rating |
6.4 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Stainless Steel |
| Length |
18.32 " |
| Net Weight |
112 lbs |
| Gross Weight |
112 lbs |
CESSWDM3615T
Baldor-ABB Motors Motors, SSWDM Series