Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CESSWDM3710T Baldor-ABB Motors Motors, SSWDM Series, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3740M
MFG Item Number
CESSWDM3710T
CESSWDM3710T Baldor-ABB Motors Motors, SSWDM Series, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3740M
MFG Item Number
CESSWDM3710T
This item cannot be canceled or returned
Description
7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3740M
Specifications
Specifications
| Manufacturer Part Number |
CESSWDM3710T |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
SSWDM |
| Family Series |
Baldor-ABB Motors Motors, SSWDM Series |
| Description |
7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3740M |
| Type |
High Efficiency, Washdown |
| Horsepower |
7-1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
213TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Footed |
| Current Rating |
9.5 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Stainless Steel |
| Length |
20.16 " |
| Net Weight |
137 lbs |
| Gross Weight |
137 lbs |
CESSWDM3710T
Baldor-ABB Motors Motors, SSWDM Series