Series Information
| Manufacturer Part Number | CESWDM3554-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1.5HP, 1770RPM, 3PH, 60HZ, 56C, 3530M |
| Type | Washdown Paint Free |
| Horsepower | 1-1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face |
| Current Rating | 1.7 A |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Length | 12.94 " |
| Net Weight | 47 lbs |
| Gross Weight | 47 lbs |