Series Information
| Manufacturer Part Number | CESWDM3559T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 3HP, 3470RPM, 3PH, 60HZ, 143TC, 3546M |
| Type | Washdown |
| Horsepower | 3 hp |
| Speed | 3,475 RPM |
| RPM | 3,475 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3.6 A, 7.8-7.2 A |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Net Weight | 62 lbs |
| Gross Weight | 62 lbs |