Series Information
| Manufacturer Part Number | CEW1109HPL |
|---|---|
| Manufacturer | Attabox |
| Family Series | Attabox Enclosures |
| Description | Flush Bonded Window, Hinged, Padlock Latch |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Padlockable Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X, NEMA 3S |
| Nominal Height | 11 " |
| Nominal Width | 9 " |
| Nominal Depth | 6 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 6 lbs |