Series Information
| Manufacturer Part Number | CEWDM2280T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 52M 8P TEFC HOR 254TC SP#9(HOSE DOWN |
| Type | Washdown Features |
| Horsepower | 5 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face, Foot Mount |
| Current Rating | 7.9 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Length | 23.57 " |
| Net Weight | 256 lbs |
| Gross Weight | 256 lbs |