Series Information
| Manufacturer Part Number | CEWDM2395T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 15HP, 880RPM, 3PH, 60HZ, 286TC, TEFC, F1 |
| Type | Washdown Features |
| Horsepower | 15 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 286TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face, Foot Mount |
| Current Rating | 23 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Length | 27.56 " |
| Net Weight | 455 lbs |
| Gross Weight | 455 lbs |