Series Information
| Manufacturer Part Number | CEWDM3607T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1.5HP, 1165RPM, 3PH, 60HZ, 182TC, 3632M |
| Type | Wash Down |
| Horsepower | 1-1/2 hp |
| Speed | 1,165 RPM |
| RPM | 1,165 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 182TC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 2.4 A |
| Bearing Type | Ball |
| Length | 16.54 " |
| Approvals | CSA, CSA EEV, UR |
| Net Weight | 72 lbs |
| Gross Weight | 72 lbs |