Series Information
| Manufacturer Part Number | CEWDM3616T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5HP,3450RPM,3PH,60HZ,184TC,3646M,TEFC |
| Type | Washdown |
| Horsepower | 7-1/2 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 18.5-16.8 A, 8.4 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 101 lbs |
| Gross Weight | 101 lbs |