Series Information
| Manufacturer Part Number | CEWDM3709T-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5HP, 3500RPM, 3PH, 60HZ, 213TC, 3738M |
| Type | Washdown |
| Horsepower | 7.5 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213TC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face, Foot Mount |
| Current Rating | 7 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Length | 19.78 " |
| Net Weight | 143 lbs |
| Gross Weight | 143 lbs |