Series Information
| Manufacturer Part Number | CEWDM4107T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 25HP, 3520RPM, 3PH, 60HZ, 284TSC, TEFC |
| Type | Washdown Features |
| Horsepower | 25 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284TSC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face, Foot Mount |
| Current Rating | 29 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Length | 24.57 " |
| Net Weight | 307 lbs |
| Gross Weight | 307 lbs |