CF-M-3-N1/8-A4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CF-M-3-N1/8-A4

Turck HVAC Accessories

CF-M-3-N1/8-A4

Turck HVAC Accessories
Compression Fitting; 1/8in. Male NPT;
Item Number
CF-M-3-N1/8-A4
MFG Item Number
9910406
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Accessories, Series
Item #
CF-M-3-N1/8-A4
Compression Fitting; 1/8in. Male NPT;

Series Information

Specifications

Specifications
Manufacturer Part Number 9910406
Manufacturer Turck
Family Series Turck HVAC Accessories
Description Compression Fitting; 1/8in. Male NPT; Metal; 350C Temp Range; 580psi; M9910406
Accessory Type Compression Fitting
Net Weight 0 lbs
Gross Weight 0.1 lbs