Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CF1064EIY
Mini Com Duplex adapter, 4 port, Electri
MFG Item Number
CF1064EIY
This item cannot be canceled or returned
Description
Mini Com Duplex adapter, 4 port, Electri
Specifications
Specifications
| Manufacturer Part Number |
CF1064EIY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Adapter,4-Port |
| Color |
Electric Ivory |
| Material |
Plastic |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |