Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Safety Switches
CF361FWKW
Eaton's Bussmann series Safety Switches
30 AMP TYPE 4X WINDOW ASSEMBLIES
MFG Item Number
CF361FWKW
This item cannot be canceled or returned
Description
30 AMP TYPE 4X WINDOW ASSEMBLIES
Specifications
Specifications
| Manufacturer Part Number |
CF361FWKW |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Safety Switches |
| Description |
Eaton Bussmann series heavy duty single-throw fused safety switch, 600V, 30A, Three-pole, NEMA 4X stainless |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
30 A |
| Fusible |
Yes |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
1.646 lbs |
CF361FWKW
Eaton's Bussmann series Safety Switches