CF4X1-100S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CF4X1-100S

Carlon, a T & B Brand Conduit

CF4X1-100S

Carlon, a T & B Brand Conduit
1 INCH PLENUM-GARD ORN, SPLIT
MFG Item Number
CF4X1-100S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
CF4X1-100S
1 INCH PLENUM-GARD ORN, SPLIT

Series Information

Specifications

Specifications
Manufacturer Part Number CF4X1-100S
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description 1 Inch Plenum-Gard orange corrugate non-metallic flexible conduit split, coil length-100 foot.
Trade Size 1 "
Diameter 1.312 "
Feet/Pkg. 100 '
Inside Bend Radius 3 "
Material Polyvinylidene Fluoride (PVDF)
Color Orange
Operating Temperature -4-104 °F
Comments Split
Conduit Type Non-Metallic Flexible
Approvals UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs