CF4X1C-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CF4X1C-100 Carlon, a T & B Brand Conduit, 1IN PLENUM GARD CORR ORG 100FT

MFG Item Number
CF4X1C-100

CF4X1C-100 Carlon, a T & B Brand Conduit, 1IN PLENUM GARD CORR ORG 100FT

MFG Item Number
CF4X1C-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, Series
Item #
CF4X1C-100
1IN PLENUM GARD CORR ORG 100FT

Series Information

Specifications

Specifications
Manufacturer Part Number CF4X1C-100
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description 1 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, coil length-100 foot.
Trade Size 1 "
Diameter 1.312 "
Feet/Pkg. 100 '
Inside Bend Radius 3 "
Material Polyvinylidene Fluoride (PVDF)
Color Orange
Operating Temperature -4-104 °F
Conduit Type Non-Metallic Flexible
Approvals UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs