CF4X1C-1000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CF4X1C-1000

Carlon, a T & B Brand Conduit

CF4X1C-1000

Carlon, a T & B Brand Conduit
1IN PLENUM GARD CORR ORG 1000FT
MFG Item Number
CF4X1C-1000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Conduit, Series
Item #
CF4X1C-1000
1IN PLENUM GARD CORR ORG 1000FT

Series Information

Specifications

Specifications
Manufacturer Part Number CF4X1C-1000
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description 1 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, reel length-1000 foot.
Trade Size 1 "
Diameter 1.312 "
Feet/Pkg. 1,000 '
Inside Bend Radius 3 "
Material Polyvinylidene Fluoride (PVDF)
Color Orange
Operating Temperature -4-104 °F
Conduit Type Non-Metallic Flexible
Approvals UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs